Kallista Bellis® 10-15/16 in. Single Function Handshower Kit with Supply Elbow

KP2465300

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Bellis®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Faucet Height
10-15/16 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
2
Height
10-15/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Showerhead Function
Single
WaterSense Labeled
Yes
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday