Brass Lavatory Grid Drain in Polished Chrome
Brass Lavatory Grid Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Lavatory Grid Drain
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight
- Vessel Only:
- No