Circe™ Cast Iron Feet in White

Part #KP5020300W  |  Item #7099459  |  Manufacturer Part #P50203-00-W

$ 476.25 EACH
(Pricing is for White)

Color/Finish

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Circe™

Color Finish: White

Color Finish Category: Whites

Height: 14-3/4 in

Material: Cast Iron

Product Type: Bathtub Feet