Kallista Citizen® Oval Undercounter Lavatory Sink White

KP20253000

Color/Finish

(Pricing is for Stucco White)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Citizen®
Color Finish
Stucco White
Color Finish Category
Whites
Drain Opening
1-3/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
19 1/4 in x 16 1/4 in x 7 1/2 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday