Hand Shower Holder in Nickel Silver

You last purchased this on
 
Kallista

Contemporary Hand Shower Holder in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Contemporary Hand Shower Holder in Nickel Silver

  • Fast #
  • Part #KP2166300AD
  • Item #4717198
  • Manufacturer Part #P21663-00-AD
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Needed for deck-mount handshower mounting
  • Solid-brass construction for durability and reliability
  • Bath or deck-mount
  • Unlacquered Brass (ULB): Available in North America and the United Kingdom only
  • Complements KALLISTA Deck-Mount Bath Faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Depth:
2 in
Diameter:
1 in
Faucet Part Type:
Hand Shower Holder
Height:
1-7/8 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
1-15/16 in