6-7/8 in. Wall Mount Toilet Tissue Holder in Nickel Silver
Counterpoint® 6-7/8 in. Wall Mount Toilet Tissue Holder in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Counterpoint®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Height:
- 1-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-7/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 3-3/16 in