Hand Shower with Hose in Nickel Silver

You last purchased this on
 
Kallista

Counterpoint® Hand Shower with Hose in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Counterpoint® Hand Shower with Hose in Nickel Silver

  • Fast #
  • Part #KP2324300AD
  • Item #4048665
  • Manufacturer Part #P23243-00-AD
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Counterpoint®
Color Finish Category:
Silver Tones
Color Finish Name:
Nickel Silver
Diameter:
3 in
Energy Star Compliant:
No
Faucet Height:
9-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Height:
9-7/8 in
IAPMO Listed -:
Yes
NSF Certified:
No
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
Yes