Robe Hook in Nickel Silver

You last purchased this on
 
Kallista

Counterpoint® Robe Hook in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Counterpoint® Robe Hook in Nickel Silver

  • Fast #
  • Part #KP3320600AD
  • Item #4048732
  • Manufacturer Part #P33206-00-AD
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Counterpoint®
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Depth:
2-3/8 in
Diameter:
1-3/4 in
Height:
1-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
2-3/8 in