Volume Control Valve Trim with Single Lever Handle in Nickel Silver
Counterpoint® Volume Control Valve Trim with Single Lever Handle in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Counterpoint®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Deck Plate Included:
- Yes
- Escutcheon Height:
- 4-3/4 in
- Escutcheon Width:
- 3-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No