Drain Shroud in Nickel Silver
Drain Shroud in Nickel Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Nickel Silver
- Diameter - Outside:
- 2-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Drain Shroud
- Vessel Only:
- No