Kallista Kalligraphos® Elongated Closed Front in Stucco White

KP70003PB

Manufacturer Part #: P70003-PB-0

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2M, ANSI A112.19.6M
Collection
Kalligraphos®
GSA Approved
No
IAPMO Listed
No
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday