Kallista
Exposed Drain Shroud in Polished Chrome
Part #KP2163900CP | Item #3813921 | Manufacturer Part #P21639-00-CP
Product Details
Specifications
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 2-1/2 in
Height: 4 in
Inside Diameter 3: 1-7/8 in
Material: Brass