0 items

Kallista Vir Stil® Fixed Wall Bracket

KP2148400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vir Stil®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/8 in
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Length
2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday