0 items

Kallista Vir Stil® Minimal Fixed Wall Bracket

KP2148700

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vir Stil® Minimal
Color Finish
Nickel Silver
Color Finish Category
Silver Tones
Depth
3-1/4 in
Faucet Mount
Wall Mount
Height
3-1/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday