0 items

Kallista One™ Fixed Wall Bracket

KP2445300

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2005
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1 2005
Collection
One™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Diameter
1-5/8 in
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday