Kallista For Town 2 gpm Multifunction Showerhead with Arm

KP2154200

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
For Town
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-11/16 in
End Connection 1
NPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
9-5/8 in
Material
Brass
Shower Arm Reach
9-5/8 in
Showerhead Flow Rate
2
Showerhead Function
3
Spray Type
Rhythmic Pulse, Soft Aerated, Wide Coverage
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday