0 items

Kallista One™ Hand Shower with Hose

KP2484300

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
One™
Color Finish
Gunmetal
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Length
9 in
Material
Brass, Metal
NSF Certified
No
Showerhead Function
Dual
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday