2 gpm Wall Mount Handshower Holder in Nickel Silver

You last purchased this on
 
Kallista

Inigo® 2 gpm Wall Mount Handshower Holder in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Inigo® 2 gpm Wall Mount Handshower Holder in Nickel Silver

  • Fast #
  • Part #KP2314500AD
  • Item #3813768
  • Manufacturer Part #P23145-00-AD
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Inigo®
Color Finish Category:
Silver Tones
Color Finish Name:
Nickel Silver
Depth:
2-7/16 in
Diameter:
2-5/16 in
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
Yes