24 in. Towel Bar in Silver Nickel

You last purchased this on
 
Kallista

Inigo® 24 in. Towel Bar in Silver Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Inigo® 24 in. Towel Bar in Silver Nickel

  • Fast #
  • Part #KP3130000AD
  • Item #3679699
  • Manufacturer Part #P31300-00-AD
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Inigo®
Color Finish Category:
Silver Tones
Color Finish Name:
Nickel Silver
Height:
2-5/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Width:
3-15/16 in