Kallista

Inigo® Console Table Legs with Towel Bar in Silver Nickel

Part #KP7430100AD  |  Item #3609793  |  Manufacturer Part #P74301-00-AD

$ 3,705.00 EACH

Color/Finish:
Silver Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Inigo®

Color Finish: Silver Nickel

Color Finish Category: Nickel Tones

Height: 32-13/16 in

IAPMO Listed: No

Material: Brass

Material Type: DZR