Robe Hook in Nickel Silver
Inigo® Robe Hook in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Inigo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Depth:
- 2-7/8 in
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Projection:
- 2-7/8 in