Toilet Paper Holder in Nickel Silver

You last purchased this on
 
Kallista

Inigo® Toilet Paper Holder in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Inigo® Toilet Paper Holder in Nickel Silver

  • Fast #
  • Part #KP3130800AD
  • Item #3679484
  • Manufacturer Part #P31308-00-AD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Inigo®
Color Finish Category:
Silver Tones
Color Finish Name:
Nickel Silver
Depth:
3-15/16 in
GSA Approved:
No
Height:
4-11/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
3-15/16 in
Width:
6-3/4 in