Kallista Jeton™ Single Handle Pull Down Kitchen Faucet in Brushed Nickel

KP2309000AG

Manufacturer Part #: P23090-00-AG

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Jeton™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
17-1/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
17-1/16 in
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
9-7/16 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday