Elongated Closed Front Toilet Seat in Stucco White
Kalligraphos® Elongated Closed Front Toilet Seat in Stucco White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2M, ANSI A112.19.6M
- ASME:
- ASME A112.19.2M, ASME A112.19.6M
- CARB OTC LEED Compliant:
- No
- Collection:
- Kalligraphos®
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 10 in