Under-Counter Lavatory Sink in Stucco White

You last purchased this on
 
Kallista

Kalligraphos® Under-Counter Lavatory Sink in Stucco White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

Kalligraphos® Under-Counter Lavatory Sink in Stucco White

  • Fast #
  • Part #KP20265000
  • Item #523061
  • Manufacturer Part #P20265-00-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stucco White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kalligraphos®
Color Finish Category:
Whites
Color Finish Name:
Stucco White
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Pedestal Only:
No
Shape:
Oval
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-1/4 in x 16-1/8 in x 8-1/4 in
Vessel Only:
Yes