3-11/16 x 26-5/16 in. 100W 2160 Lumen LED Vanity Fixture in Nickel Silver
Laura Kirar 3-11/16 x 26-5/16 in. 100W 2160 Lumen LED Vanity Fixture in Nickel Silver
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 1598
- CSA Certified:
- CSA C22.2 No. 250
- Collection:
- Laura Kirar
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- Depth:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26-5/16 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 2160
- Material:
- Metal
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 3-11/16 in