Kallista

Laura Kirar Single Function Full Showerhead in Unlacquered Brass

Part #KP2494200ULB  |  Manufacturer Part #P24942-00-ULB

Color/Finish:
Unlacquered Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Laura Kirar

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Diameter: 5-1/4 in

End Connection 1: NPT

End Connections: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 6-7/8 in

IAPMO Listed: No

Length: 9-1/2 in

Material: Brass

NSF Certified: No

Shape: Round

Shower Arm Reach: 9-1/2 in

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes