71-3/4 x 36 in. Drop-In Bathtub in White

You last purchased this on
 
Kallista

For Town 71-3/4 x 36 in. Drop-In Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

For Town 71-3/4 x 36 in. Drop-In Bathtub in White

  • Fast #
  • Part #KP50035BA0
  • Item #1392720
  • Manufacturer Part #P50035-BA-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tub mounted Electronic control with feedback
  • Designed with sleek, clean lines, the Michael S Smith bath and whirlpool lend themselves well into traditional and contemporary bathrooms
  • Variable speed pump
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Collection:
For Town
Color Finish Category:
Whites
Color Finish Name:
White
Height:
20-7/8 in
Installation Type:
Drop-in
Material:
Cast Iron
Overall Length:
71-3/4 in
Overall Width:
36 in