Kallista Michael Smith 12 x 3-3/4 x 2-5/8 in. Towel Bar in Nickel Silver

KP3100100AD

Manufacturer Part #: P31001-00-AD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ADA Compliant
No
Collection
Michael Smith
Depth
3-3/4 in
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday