Bath Faucet Floor Riser in Nickel Silver
For Town Bath Faucet Floor Riser in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- For Town
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Diameter:
- 3/8 in
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Length:
- 34-1/2 in
- Material:
- Brass