1 Robe Hook in Gunmetal

You last purchased this on
 
Kallista

One™ 1 Robe Hook in Gunmetal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ 1 Robe Hook in Gunmetal

  • Fast #
  • Part #KP3440600GN
  • Item #3679558
  • Manufacturer Part #P34406-00-GN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gunmetal Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
One™
Color Finish Category:
Neutrals
Color Finish Name:
Gunmetal
Depth:
2-3/4 in
Height:
2-1/4 in
IAPMO Listed -:
No
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-3/4 in