1 Robe Hook in Polished Chrome
One™ 1 Robe Hook in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1