1.2 gpm 3-Hole Wall Mount Widespread Lavatory Faucet with Double Lever Handle in Unlacquered Brass

This product has been replaced by

Kallista Unlacquered Brass Two Handle Wall Mount Bathroom Sink Faucet
Kallista Two Handle Wall Mount Bathroom Sink Faucet in Unlacquered Brass
Manufacturer Part #P21803-LV-ULB
You last purchased this on
 
Kallista

One™ 1.2 gpm 3-Hole Wall Mount Widespread Lavatory Faucet with Double Lever Handle in Unlacquered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kallista Unlacquered Brass Two Handle Wall Mount Bathroom Sink Faucet
Kallista Two Handle Wall Mount Bathroom Sink Faucet in Unlacquered Brass
Manufacturer Part #P21803-LV-ULB
Kallista

One™ 1.2 gpm 3-Hole Wall Mount Widespread Lavatory Faucet with Double Lever Handle in Unlacquered Brass

  • Fast #
  • Part #KP24410LVULB
  • Item #7067776
  • Manufacturer Part #P24410-LV-ULB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
One™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Faucet Center Size:
8 in
Faucet Connection:
OD
Faucet Connection Size:
1-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
10-1/8 in
Trim Only:
No
WaterSense Labeled:
Yes