Kallista

One™ 2-Hole Deckmount Widespread Lavatory Faucet with Double Cross Handle in Gunmetal

Part #KP24402CRGN  |  Manufacturer Part #P24402-CR-GN

Color/Finish:
Gunmetal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: One™

Color Finish: Gunmetal

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Sink Material: Brass

Spout Height: 4-13/16 in

Spout Reach: 5-5/16 in

Trim Only: No

Tub Spout Reach: 5-5/16 in

WaterSense Labeled: Yes