3-Hole Wall Mount Bath Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Kallista

One™ 3-Hole Wall Mount Bath Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ 3-Hole Wall Mount Bath Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #KP24425LVCP
  • Item #3679511
  • Manufacturer Part #P24425-LV-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
One™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-5/8 in
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Sink Material:
Brass
Spout Reach:
8-1/16 in
Trim Only:
Yes
WaterSense Labeled:
No