Ceiling Mount Shower Arm in Polished Chrome
One™ Ceiling Mount Shower Arm in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- One™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 11-13/16 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No