Deck Mount Roman Tub Faucet with Double Lever Handle in Brushed Nickel
One™ Deck Mount Roman Tub Faucet with Double Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA A117.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- One™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1-1/2 in
- Faucet Height:
- 4-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 7 in
- WaterSense Labeled:
- No