Deckmount Soap and Lotion Dispenser in Nickel Silver

You last purchased this on
 
Kallista

One™ Deckmount Soap and Lotion Dispenser in Nickel Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ Deckmount Soap and Lotion Dispenser in Nickel Silver

  • Fast #
  • Part #KP2521500AD
  • Item #3813802
  • Manufacturer Part #P25215-00-AD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
16 oz
Collection:
One™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Height:
4-1/2 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Width:
2-1/4 in