Diverter Valve with Single Lever Handle for P29515-00 Deck Diverter Valve in Gun Metal
One™ Diverter Valve with Single Lever Handle for P29515-00 Deck Diverter Valve in Gun Metal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- P29515-00 Deck Diverter Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Width:
- 2-3/4 in