Rectangular Closed Towel Ring in Polished Chrome

You last purchased this on
 
Kallista

One™ Rectangular Closed Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ Rectangular Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #KP3441000CP
  • Item #4459581
  • Manufacturer Part #P34410-00-CP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
One™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
5-9/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Ring Type:
Closed
Shape:
Rectangular
Width:
3-1/4 in