Kallista

One™ Rectangular Closed Towel Ring in Unlacquered Brass

Part #KP3441000ULB  |  Manufacturer Part #P34410-00-ULB

Color/Finish:
Unlacquered Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: One™

Color Finish: Unlacquered Brass

Color Finish Category: Brass Tones

Depth: 3-1/4 in

GSA Approved: No

Height: 5-9/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-9/16 in

Material: Metal

Mount Type: Wall

NSF Certified: No

Projection: 3-1/4 in

Ring Type: Closed

Shape: Rectangular

Width: 5-1/2 in