Kallista

One™ Single Handle Bathtub & Shower Faucet in Nickel Silver (Trim Only)

Part #KP24421LVAD  |  Manufacturer Part #P24421-LV-AD

Color/Finish:
Nickel Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: P29511-WS Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: One™

Color Finish: Nickel Silver

Color Finish Category: Nickel Tones

Escutcheon Height: 6-1/4 in

Escutcheon Width: 6-1/4 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No