Kallista One™ Single Handle Kitchen Faucet in Nickel Silver

KP2520100AD

Manufacturer Part #: P25201-00-AD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
One™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
13-11/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
13-11/16 in
IAPMO Listed
No
ISO Specifications
No
Kitchen Faucet Type
Single Handle
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Reach
8-5/16 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Type
O723320

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday