Single Handle Pull Down Kitchen Faucet in Brushed Nickel

You last purchased this on
 
Kallista

One™ Single Handle Pull Down Kitchen Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #KP2520000AG
  • Item #3813908
  • Manufacturer Part #P25200-00-AG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
One™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
11-5/16 in
Spout Reach:
8-15/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Laminar
Supply Lines Included:
No
UL Listed:
No