Single Handle Wall Mount Bathroom Sink Faucet in Gunmetal

You last purchased this on
 
Kallista

One™ Single Handle Wall Mount Bathroom Sink Faucet in Gunmetal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kallista

One™ Single Handle Wall Mount Bathroom Sink Faucet in Gunmetal

  • Fast #
  • Part #KP2441200GN
  • Item #4459529
  • Manufacturer Part #P24412-00-GN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gunmetal Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
One™
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Deck Plate Included:
No
Faucet Center Size:
6 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Reach:
8-15/16 in
Trim Only:
No
WaterSense Labeled:
Yes