Single Handle Bar Faucet in Nickel Silver
One™ Single Handle Bar Faucet in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Utilizes installation ring and flexible inlet connections for ease of installation
- One-piece, self-contained ceramic disc valve allows for both volume and temperature control
- Solid brass construction for durability and reliability
- Complements the One kitchen faucet collection
- 1.8 gal/min (6.8 l/min) flow rate
- Meets CalGreen requirements for entertainment faucets
- PVD finish provides a durable finish to accommodate the high-traffic kitchen environment
- ‘In the deck’ joystick valving is simple in form but strong in function
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- One™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Nickel Silver
- Faucet Center Size:
- 4 in - 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 5-15/16 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- No