One™ Wall Mount Toilet Tissue Holder in Gunmetal

Part #KP3440800GN  |  Item #3679278  |  Manufacturer Part #P34408-00-GN

$ 262.50 EACH
(Pricing is for Gunmetal)

Color/Finish:
Gunmetal

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Concealed mounting creates a finished look
  • Tools included for installation

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Collection: One™

Color Finish: Gunmetal

Color Finish Category: Neutrals

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 5-5/16 in