Kallista

Original Brass Cable Drain in Polished Chrome

Part #KP2157500CP  |  Manufacturer Part #P21575-00-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Original

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Drain Body Material: Brass

Thread Type: OD