Kallista

Original Undermount Basin in Stucco White

Part #KP72027000  |  Manufacturer Part #P72027-00-0

Color/Finish:
Stucco White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Barbara Berry Undercounter Basin for Him
  • 19 7/8" x 16 7/8" x 6" x 6 1/2"

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Original

Color Finish: Stucco White

Color Finish Category: Whites

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 19-7/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-7/8 in x 16-7/8 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17-3/8 in x 14-3/8 in x 4-7/16 in

Sink Depth: 6-5/8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 16-7/8 in