Original Undermount Basin in Stucco White

Part #KP72027WO0  |  Item #3029914  |  Manufacturer Part #P72027-WO-0

$ 558.75 EACH

Color/Finish:
Stucco White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Barbara Berry Undercounter Basin for Him
  • 19 7/8" x 16 7/8" x 6" x 6 1/2"

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Original

Color Finish: Stucco White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 19-7/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-7/8 in x 16-7/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17-3/8 in x 14-3/8 in x 4-7/16 in

Sink Depth: 6-5/8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-7/8 in